Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Violet Echo Satin Latex Interior Paint

  • Zoro #: G0049601
  • Mfr #: 0000Z0580-20

$214.65

  • Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0049601
  • Mfr #: 0000Z0580-20
Base Type: Latex Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Color Family: Grays Paint Cleanup: Soap and Water
Color: Violet Echo Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Paint Base Type: Latex
Finish: Satin Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Size: 5 gal. Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Violet Echo, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-20