Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Violetta Flat Latex Interior Paint

  • Zoro #: G0010569
  • Mfr #: 0000Z0280-16

$42.40

  • Standards: GREENGUARD Gold Certified
  • Coverage: 400 sq. ft./gal.
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010569
  • Mfr #: 0000Z0280-16
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Color Family: Purples
Color: Violetta Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
VOC Content: Less than 50g/L Item: Interior Paint
Paint Cleanup: Soap and Water Size: 1 gal.
Dry Time Recoat: 4 hr. Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Violetta, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16