Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Flat, Latex Base, Vivid Blue, 1 gal (Discontinued)
Mfr # 0000Z0283-16
Zoro # G0017891
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Blues
- Color Vivid Blue
- Finish Flat
- Size 1 gal