Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Wafted Feather Flat Latex Interior Paint
  • Zoro #: G0016290
  • Mfr #: 0000Z0283-16
$38.33
  • Min. Application Temp.: 50 Degrees F
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016290
  • Mfr #: 0000Z0283-16
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Color Family: Purples Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Standards: GREENGUARD Gold Certified
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Color: Wafted Feather
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Wafted Feather, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16