Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Western Sand Flat Latex Interior Paint
  • Zoro #: G0005921
  • Mfr #: 0000Z0280-20
$176.80
  • Min. Application Temp.: 50 Degrees F
  • Application Method: Brush, Roll, Spray
  • Finish: Flat
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0005921
  • Mfr #: 0000Z0280-20
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Finish: Flat Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Beiges Dry Time: 1 hr.
Base Type: Latex Dry Time Recoat: 4 hr.
Color: Western Sand Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 5 gal.
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Western Sand, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20