Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Whale Eggshell Latex Interior Paint

  • Zoro #: G0033562
  • Mfr #: 0000Z0381-16

$43.95

  • Dry Time Recoat: 4 hr.
  • Application Method: Brush, Roll, Spray
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033562
  • Mfr #: 0000Z0381-16
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Item: Interior Paint Color Family: Grays
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Whale Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Finish: Eggshell
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Whale, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16