Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Whale Flat Latex Interior Paint

  • Zoro #: G0023379
  • Mfr #: 0000Z0281-20

$202.65

  • Color: Whale
  • Dry Time: 1 hr.
  • Paint Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023379
  • Mfr #: 0000Z0281-20
Color: Whale Dry Time: 1 hr.
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Base Type: Latex Finish: Flat
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Color Family: Grays Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Whale, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20