Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Whale Satin Latex Interior Paint

  • Zoro #: G0043091
  • Mfr #: 0000Z0581-16

$47.90

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • VOC Content: Less than 50g/L
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043091
  • Mfr #: 0000Z0581-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Size: 1 gal. Base Type: Latex
Dry Time: 1 hr. Paint Base Type: Latex
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Color: Whale
Application Method: Brush, Roll, Spray Finish: Satin
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Color Family: Grays Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Whale, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16