Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Whirlpool Blue Flat Latex Interior Paint

  • Zoro #: G0017514
  • Mfr #: 0000Z0283-16

$42.37

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time: 1 hr.
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0017514
  • Mfr #: 0000Z0283-16
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Finish: Flat Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Size: 1 gal.
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Blues Standards: GREENGUARD Gold Certified
Color: Whirlpool Blue Paint Cleanup: Soap and Water
Base Type: Latex Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Whirlpool Blue, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16