Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Whisper Flat Latex Interior Paint

  • Zoro #: G0010532
  • Mfr #: 0000Z0280-16

$37.44

  • Min. Application Temp.: 50 Degrees F
  • Standards: GREENGUARD Gold Certified
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010532
  • Mfr #: 0000Z0280-16
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Color: Whisper
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
Finish: Flat Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Base Type: Latex Paint Cleanup: Soap and Water
Color Family: Grays For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Whisper, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16