Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Whisper Semi-gloss Latex Interior Paint

  • Zoro #: G0065911
  • Mfr #: 0000Z0680-16

$48.25

  • Application Method: Brush, Roll, Spray
  • Paint Cleanup: Soap and Water
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065911
  • Mfr #: 0000Z0680-16
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Paint Base Type: Latex
Finish: Semi-gloss For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Standards: GREENGUARD Gold Certified Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Color Family: Grays Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Dry Time: 1 hr. Color: Whisper
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Whisper, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16