Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. White Smoke Flat Latex Interior Paint
  • Zoro #: G0010182
  • Mfr #: 0000Z0280-16
$42.40
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Finish: Flat
  • Coverage: 400 sq. ft./gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010182
  • Mfr #: 0000Z0280-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Flat
Coverage: 400 sq. ft./gal. Item: Interior Paint
Base Type: Latex Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Color Family: Whites Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Color: White Smoke
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color White Smoke, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16