Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. White Smoke Satin Latex Interior Paint
  • Zoro #: G0038961
  • Mfr #: 0000Z0580-16
$47.90
  • Dry Time Recoat: 4 hr.
  • Paint Base Type: Latex
  • Paint Cleanup: Soap and Water
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0038961
  • Mfr #: 0000Z0580-16
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Paint Cleanup: Soap and Water Color: White Smoke
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Finish: Satin
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Size: 1 gal. Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Color Family: Whites
Item: Interior Paint Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color White Smoke, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16