Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Whitecap Gray Satin Latex Interior Paint

  • Zoro #: G0039199
  • Mfr #: 0000Z0580-16

$47.90

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Coverage: 400 sq. ft./gal.
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039199
  • Mfr #: 0000Z0580-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Item: Interior Paint
Paint Cleanup: Soap and Water Base Type: Latex
Size: 1 gal. Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Finish: Satin
Color: Whitecap Gray Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Whites
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Whitecap Gray, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-16