Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Willow Satin Latex Interior Paint

  • Zoro #: G0043240
  • Mfr #: 0000Z0581-16

$47.90

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043240
  • Mfr #: 0000Z0581-16
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Size: 1 gal.
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex VOC Content: Less than 50g/L
Finish: Satin Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Greens
Standards: GREENGUARD Gold Certified Base Type: Latex
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Color: Willow Dry Time Recoat: 4 hr.
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Willow, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16