Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Willow Semi-gloss Latex Interior Paint

  • Zoro #: G0057563
  • Mfr #: 0000Z0681-16

$48.25

  • Dry Time Recoat: 4 hr.
  • Base Type: Latex
  • Finish: Semi-gloss
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057563
  • Mfr #: 0000Z0681-16
Dry Time Recoat: 4 hr. Base Type: Latex
Finish: Semi-gloss Color: Willow
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Color Family: Greens Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Willow, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16