Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Windham Eggshell Latex Interior Paint
  • Zoro #: G0026255
  • Mfr #: 0000Z0380-20
$183.50
  • Item: Interior Paint
  • Application Method: Brush, Roll, Spray
  • Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0026255
  • Mfr #: 0000Z0380-20
Item: Interior Paint Application Method: Brush, Roll, Spray
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Color Family: Grays
Finish: Eggshell For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Windham Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Windham, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-20