Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Windham Flat Latex Interior Paint

  • Zoro #: G0012599
  • Mfr #: 0000Z0280-16

$42.40

  • Color: Windham
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012599
  • Mfr #: 0000Z0280-16
Color: Windham Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Finish: Flat Size: 1 gal.
Item: Interior Paint Dry Time: 1 hr.
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Grays
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Windham, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16