Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Wine Satin Latex Interior Paint

  • Zoro #: G0004223
  • Mfr #: 0000Z0583-16

$47.90

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Coverage: 400 sq. ft./gal.
  • Color Family: Grays
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004223
  • Mfr #: 0000Z0583-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Color Family: Grays Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Base Type: Latex Dry Time: 1 hr.
Color: Wine Dry Time Recoat: 4 hr.
Finish: Satin Application Method: Brush, Roll, Spray
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Wine, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16