Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Wine Semi-gloss Latex Interior Paint

  • Zoro #: G0004695
  • Mfr #: 0000Z0683-16

$48.22

  • Color Family: Blues
  • Application Method: Brush, Roll, Spray
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004695
  • Mfr #: 0000Z0683-16
Color Family: Blues Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Size: 1 gal. Paint Base Type: Latex
Color: Wine Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Wine, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16