Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Winsome Lilac Satin Latex Interior Paint
  • Zoro #: G0040002
  • Mfr #: 0000Z0580-16
$44.29
  • Min. Application Temp.: 50 Degrees F
  • Color: Winsome Lilac
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0040002
  • Mfr #: 0000Z0580-16
Min. Application Temp.: 50 Degrees F Color: Winsome Lilac
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Color Family: Purples Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Satin Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Item: Interior Paint Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Winsome Lilac, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16