Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Winter Sky Flat Latex Interior Paint

  • Zoro #: G0010331
  • Mfr #: 0000Z0280-16

$42.40

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color: Winter Sky
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010331
  • Mfr #: 0000Z0280-16
Green Certification or Other Recognition: GREENGUARD Gold Color: Winter Sky
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Base Type: Latex
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Size: 1 gal. Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Finish: Flat
Paint Base Type: Latex Color Family: Blues
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Winter Sky, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16