Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Winter's Gate Flat Latex Interior Paint
  • Zoro #: G0010989
  • Mfr #: 0000Z0280-16
$42.40
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Application Method: Brush, Roll, Spray
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010989
  • Mfr #: 0000Z0280-16
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Item: Interior Paint Paint Cleanup: Soap and Water
Color: Winter's Gate Color Family: Grays
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Paint Base Type: Latex Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Dry Time: 1 hr. Finish: Flat
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Winter's Gate, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16