Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Woodgate Eggshell Latex Interior Paint

  • Zoro #: G0027901
  • Mfr #: 0000Z0381-20

$193.06

  • VOC Content: Less than 50g/L
  • Coverage: 400 sq. ft./gal.
  • Finish: Eggshell
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0027901
  • Mfr #: 0000Z0381-20
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Finish: Eggshell Item: Interior Paint
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Paint Base Type: Latex
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Color Family: Greens For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Woodgate Min. Application Temp.: 50 Degrees F
Size: 5 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Woodgate, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20