Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Woodgate Satin Latex Interior Paint

  • Zoro #: G0043213
  • Mfr #: 0000Z0581-16

$47.89

  • Paint Cleanup: Soap and Water
  • Coverage: 400 sq. ft./gal.
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043213
  • Mfr #: 0000Z0581-16
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. VOC Content: Less than 50g/L
Finish: Satin Standards: GREENGUARD Gold Certified
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Color: Woodgate Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Color Family: Greens
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Woodgate, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16