Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Woodgate Semi-gloss Latex Interior Paint

  • Zoro #: G0064073
  • Mfr #: 0000Z0681-20

$218.78

  • Coverage: 400 sq. ft./gal.
  • Item: Interior Paint
  • Color Family: Greens
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064073
  • Mfr #: 0000Z0681-20
Coverage: 400 sq. ft./gal. Item: Interior Paint
Color Family: Greens Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Size: 5 gal. Finish: Semi-gloss
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Color: Woodgate Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Woodgate, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20