Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Woodland Snow Satin Latex Interior Paint

  • Zoro #: G0048664
  • Mfr #: 0000Z0580-20

$214.68

  • Dry Time Recoat: 4 hr.
  • Min. Application Temp.: 50 Degrees F
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0048664
  • Mfr #: 0000Z0580-20
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Color: Woodland Snow
Finish: Satin Item: Interior Paint
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 5 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Coverage: 400 sq. ft./gal.
Color Family: Greens Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Woodland Snow, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-20