Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Woodwitch Flat Latex Interior Paint

  • Zoro #: G0016683
  • Mfr #: 0000Z0283-16

$42.40

  • Paint Cleanup: Soap and Water
  • Application Method: Brush, Roll, Spray
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016683
  • Mfr #: 0000Z0283-16
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Color: Woodwitch
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Finish: Flat
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Paint Base Type: Latex Color Family: Grays
Base Type: Latex Size: 1 gal.
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Woodwitch, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16