Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Yale Eggshell Latex Interior Paint
  • Zoro #: G0037640
  • Mfr #: 0000Z0383-16
$43.92
  • Coverage: 400 sq. ft./gal.
  • Paint Cleanup: Soap and Water
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0037640
  • Mfr #: 0000Z0383-16
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Size: 1 gal.
Color: Yale Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Blues Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Finish: Eggshell
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Yale, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16