Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Yellow Crocus Flat Latex Interior Paint

  • Zoro #: G0023105
  • Mfr #: 0000Z0281-20

$202.65

  • Finish: Flat
  • Dry Time: 1 hr.
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023105
  • Mfr #: 0000Z0281-20
Finish: Flat Dry Time: 1 hr.
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Yellows
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Base Type: Latex
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Size: 5 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Yellow Crocus
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Yellow Crocus, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20