Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Yellow Crocus Satin Latex Interior Paint

  • Zoro #: G0055341
  • Mfr #: 0000Z0581-20

$214.68

  • Paint Sub-Brand: Fresh-Spec(TM)
  • VOC Content: Less than 50g/L
  • Color: Yellow Crocus
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055341
  • Mfr #: 0000Z0581-20
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Color: Yellow Crocus Dry Time: 1 hr.
Finish: Satin Size: 5 gal.
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Color Family: Yellows
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Application Method: Brush, Roll, Spray Item: Interior Paint
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Yellow Crocus, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20