Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Yew Green Satin Latex Interior Paint

  • Zoro #: G0046004
  • Mfr #: 0000Z0583-16

$47.90

  • Size: 1 gal.
  • Base Type: Latex
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046004
  • Mfr #: 0000Z0583-16
Size: 1 gal. Base Type: Latex
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Color: Yew Green
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Item: Interior Paint
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Greens Finish: Satin
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Yew Green, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16