Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Yucca Green Flat Latex Interior Paint

  • Zoro #: G0016184
  • Mfr #: 0000Z0283-16

$42.40

  • Paint Cleanup: Soap and Water
  • Min. Application Temp.: 50 Degrees F
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016184
  • Mfr #: 0000Z0283-16
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Color: Yucca Green
Size: 1 gal. Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Color Family: Greens Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Yucca Green, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16