Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Yucca Leaf Eggshell Latex Interior Paint

  • Zoro #: G0031173
  • Mfr #: 0000Z0380-16

$39.67

  • Standards: GREENGUARD Gold Certified
  • Min. Application Temp.: 50 Degrees F
  • Color: Yucca Leaf
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031173
  • Mfr #: 0000Z0380-16
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Color: Yucca Leaf Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Color Family: Greens VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Item: Interior Paint
Finish: Eggshell Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Yucca Leaf, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16