Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Zephyr Hills Flat Latex Interior Paint

  • Zoro #: G0012404
  • Mfr #: 0000Z0280-16

$42.37

  • Color: Zephyr Hills
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012404
  • Mfr #: 0000Z0280-16
Color: Zephyr Hills Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Finish: Flat
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
VOC Content: Less than 50g/L Color Family: Grays
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Size: 1 gal. Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Item: Interior Paint
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Zephyr Hills, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16