Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Zephyr Hills Flat Latex Interior Paint

  • Zoro #: G0021775
  • Mfr #: 0000Z0280-20

$202.65

  • Standards: GREENGUARD Gold Certified
  • Finish: Flat
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021775
  • Mfr #: 0000Z0280-20
Standards: GREENGUARD Gold Certified Finish: Flat
Base Type: Latex Color: Zephyr Hills
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Grays
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Size: 5 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Zephyr Hills, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20