Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Zinc Satin Latex Interior Paint

  • Zoro #: G0043021
  • Mfr #: 0000Z0581-16

$47.90

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043021
  • Mfr #: 0000Z0581-16
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Color: Zinc VOC Content: Less than 50g/L
Item: Interior Paint Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Grays
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Finish: Satin
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Zinc, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16