Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Zinc Satin Latex Interior Paint

  • Zoro #: G0055481
  • Mfr #: 0000Z0581-20

$214.68

  • Min. Application Temp.: 50 Degrees F
  • Paint Cleanup: Soap and Water
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055481
  • Mfr #: 0000Z0581-20
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Item: Interior Paint Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Zinc Color Family: Grays
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Size: 5 gal.
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Satin Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Zinc, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20