Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Zinc Semi-gloss Latex Interior Paint

  • Zoro #: G0057204
  • Mfr #: 0000Z0681-16

$48.25

  • Application Method: Brush, Roll, Spray
  • Dry Time Recoat: 4 hr.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057204
  • Mfr #: 0000Z0681-16
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Standards: GREENGUARD Gold Certified Size: 1 gal.
Min. Application Temp.: 50 Degrees F Color: Zinc
Color Family: Grays Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Zinc, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16