Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Zinnia Flat Latex Interior Paint
  • Zoro #: G0016385
  • Mfr #: 0000Z0283-16
$38.33
  • Base Type: Latex
  • Paint Cleanup: Soap and Water
  • Color: Zinnia
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016385
  • Mfr #: 0000Z0283-16
Base Type: Latex Paint Cleanup: Soap and Water
Color: Zinnia For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Oranges Paint Sub-Brand: Fresh-Spec(TM)
Finish: Flat Paint Base Type: Latex
Size: 1 gal. Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Zinnia, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16