Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Zinnia Semi-gloss Latex Interior Paint

  • Zoro #: G0059523
  • Mfr #: 0000Z0683-16

$48.25

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Dry Time: 1 hr.
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059523
  • Mfr #: 0000Z0683-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Coverage: 400 sq. ft./gal. Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified Size: 1 gal.
Finish: Semi-gloss Color: Zinnia
Color Family: Oranges Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Zinnia, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16