Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Zippy Gold Eggshell Latex Interior Paint
  • Zoro #: G0036563
  • Mfr #: 0000Z0383-16
$43.92
  • Item: Interior Paint
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Dry Time: 1 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036563
  • Mfr #: 0000Z0383-16
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Color Family: Yellows
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Finish: Eggshell Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Application Method: Brush, Roll, Spray
Paint Base Type: Latex VOC Content: Less than 50g/L
Color: Zippy Gold Coverage: 400 sq. ft./gal.
Base Type: Latex Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Zippy Gold, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16