This item is Discontinued.

Pratt & Lambert Interior Paint, Semi-gloss, Latex Base, Blueberry Slush, 1 gal. 0000Z8301-16

Interior Paint, Semi-gloss, Latex Base, Blueberry Slush, 1 gal. (Discontinued)

  • Mfr # 0000Z8301-16
  • Zoro # G9700877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0000Z8301-16
Zoro #
G9700877
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior Paint
For Use On Surface Material
Drywall, Masonry, Metal, Plaster, Wood
Paint Color Family
Blues
Color
Blueberry Slush
Finish
Semi-gloss
Paint Sub-Brand
Pro-Hide(R) Silver Int/Ext
Paint Base Type
Latex
Coverage
400 sq ft/gal
VOC Content
144g/L
Dry Time
30 min
Min. Application Temp.
50 Degrees F
Paint Cleanup
Soap and Water
Application Method
Brush, Roll, Spray
Features
Good Hide, Smooth Uniform Finish, Interior or Exterior
Surface
Drywall, Masonry, Metal , Plaster, Wood

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blueberry Slush, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content 144g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Silver Int/Ext, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Good Hide, Smooth Uniform Finish, Interior or Exterior

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: DE, MD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.