Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Contemporary Gray Eggshell Latex Interior Paint
  • Zoro #: G0002902
  • Mfr #: 0000Z8281-20
$202.99
  • Color Family: Grays
  • Standards: MPI Approved for Gloss Levels 1 to 5
  • Dry Time: 30 min.
See full product details
This item ships free.

Pratt & Lambert #0000Z8281-20 Specifications

  • Zoro #: G0002902
  • Mfr #: 0000Z8281-20
Color Family: Grays Standards: MPI Approved for Gloss Levels 1 to 5
Dry Time: 30 min. Finish: Eggshell
Paint Color Family: Grays Surface: Drywall, Masonry, Metal , Plaster, Wood
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Color: Contemporary Gray
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Paint Base Type: Latex Size: 5 gal.
Item: Interior Paint Base Type: Latex
Paint Sub-Brand: Pro-Hide(R) Gold Ultra VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Contemporary Gray, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8281-20