Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Contemporary Gray Semi-gloss Latex Interior Paint

  • Zoro #: G0003173
  • Mfr #: 0000Z8381-16

$48.43

  • Finish: Semi-gloss
  • Paint Cleanup: Soap and Water
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8381-16 Specifications

  • Zoro #: G0003173
  • Mfr #: 0000Z8381-16
Finish: Semi-gloss Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Color: Contemporary Gray Dry Time: 30 min.
Base Type: Latex Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Surface: Drywall, Masonry, Metal , Plaster, Wood Dry Time Recoat: 4 hr.
Color Family: Grays Application Method: Brush, Roll, Spray
Size: 1 gal. Paint Color Family: Grays
Standards: MPI Approved for Gloss Levels 1 to 5 Paint Base Type: Latex
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Contemporary Gray, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8381-16