Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Early Sunrise Semi-gloss Water Interior Paint

  • Zoro #: G0000802
  • Mfr #: 0000Z8381-16

$48.43

  • Color Family: Oranges
  • Min. Application Temp.: 50 Degrees F
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8381-16 Specifications

  • Zoro #: G0000802
  • Mfr #: 0000Z8381-16
Color Family: Oranges Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Surface: Drywall, Masonry, Metal , Plaster, Wood
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Standards: MPI Approved for Gloss Levels 1 to 5 Paint Cleanup: Soap and Water
Color: Early Sunrise For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Color Family: Oranges Size: 1 gal.
Item: Interior Paint Dry Time: 30 min.
Paint Base Type: Water Finish: Semi-gloss
Base Type: Water Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Oranges, Color Early Sunrise, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8381-16