Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Early Sunrise Eggshell Water Interior Paint

  • Zoro #: G0000769
  • Mfr #: 0000Z8281-20

$202.99

  • Application Method: Brush, Roll, Spray
  • Color: Early Sunrise
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8281-20 Specifications

  • Zoro #: G0000769
  • Mfr #: 0000Z8281-20
Application Method: Brush, Roll, Spray Color: Early Sunrise
Coverage: 400 sq. ft./gal. Paint Base Type: Water
Size: 5 gal. VOC Content: Less than 50g/L
Color Family: Oranges Item: Interior Paint
Paint Color Family: Oranges Dry Time Recoat: 4 hr.
Base Type: Water Dry Time: 30 min.
Standards: MPI Approved for Gloss Levels 1 to 5 Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Finish: Eggshell Surface: Drywall, Masonry, Metal , Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Oranges, Color Early Sunrise, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8281-20