Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Early Sunrise Semi-gloss Water Interior Paint
  • Zoro #: G0000811
  • Mfr #: 0000Z8381-20
$218.82
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Dry Time Recoat: 4 hr.
  • Standards: MPI Approved for Gloss Levels 1 to 5
See full product details
This item ships free.

Pratt & Lambert #0000Z8381-20 Specifications

  • Zoro #: G0000811
  • Mfr #: 0000Z8381-20
Surface: Drywall, Masonry, Metal , Plaster, Wood Dry Time Recoat: 4 hr.
Standards: MPI Approved for Gloss Levels 1 to 5 Dry Time: 30 min.
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Base Type: Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Paint Base Type: Water
Size: 5 gal. Paint Color Family: Oranges
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Paint Cleanup: Soap and Water
Color: Early Sunrise Finish: Semi-gloss
VOC Content: Less than 50g/L Color Family: Oranges
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Oranges, Color Early Sunrise, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8381-20