Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Abstract Blue Semi-gloss Latex Interior Paint

  • Zoro #: G0058543
  • Mfr #: 0000Z0681-16

$48.25

  • Application Method: Brush, Roll, Spray
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058543
  • Mfr #: 0000Z0681-16
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Color: Abstract Blue Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Item: Interior Paint Color Family: Blues
Paint Base Type: Latex Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Finish: Semi-gloss Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Abstract Blue, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16