Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Acacia Cluster Semi-gloss Latex Interior Paint

  • Zoro #: G0059435
  • Mfr #: 0000Z0683-16
$48.22
  • Dry Time Recoat: 4 hr
  • Base Type: Latex
  • Finish: Semi-gloss
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059435
  • Mfr #: 0000Z0683-16
Dry Time Recoat: 4 hr Base Type: Latex
Finish: Semi-gloss Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Yellows
Application Method: Brush, Roll, Spray Size: 1 gal
Coverage: 400 sq ft/gal Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Dry Time: 1 hr Color: Acacia Cluster
Standards: GREENGUARD Gold Certified Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Acacia Cluster, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16